3-1/2" Rigid Aluminum Conduit, 10' Length

Item #: 0016357

Cat #: 312A

UPC: 980030011095

$ 24.49 FT
Company wide:
0 in stock
Documents & Guides
3-1/2 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

Overview

3-1/2 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

Light Weight Rigid Aluminum Conduit is approximately one-third the weight of steel.

Also known as: 980030011095, 312A

Specifications

Diameter: 3 1/2 in
Length: 10 ft
Material: Aluminum
Diameter: 3 1/2 in
Material: Aluminum
Length: 10 ft