3-1/2 Cond Cplg Alum

Item #: 0016356

Cat #: 21143500

UPC: 786692011394

$ 146.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit 3-1/2 Alum Cplg

Overview

Conduit 3-1/2 Alum Cplg
Also known as: 786692011394, 21143500, 312ACP

Specifications

Material: Phenolic
Color: Brown
Gangs: 1
Depth: 3 1/8 in
Mounting: Nail On
Material: Phenolic
Gangs: 1
Mounting: Nail On
Color: Brown
Depth: 3 1/8 in