3" EMT 90° Elbow

Item #: 0016353

Cat #: 3E90

UPC: 980020020281

$ 107.79 EA
Company wide:
884 in stock
3 Inch EMT 90 Degree Elbow

Overview

3 Inch EMT 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020020281, 3E90

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: Steel