3" Rigid Aluminum 90° Elbow

Item #: 0016352

Cat #: 3A90

UPC: 980020011685

$ 462.75 EA
Company wide:
24 in stock
Documents & Guides
3 Inch Rigid Aluminum 90 Degree Elbow

Overview

3 Inch Rigid Aluminum 90 Degree Elbow

Elbows and nipples are produced inhouse with our specialized hot-dip and in-line galvanizing processes, and our couplings are electroplated. Our products set the quality benchmark for the industry

Also known as: 980020011685, 3A90

Specifications

Diameter: 3 in
Material: Aluminum
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: Aluminum