3" EMT 45° Elbow

Item #: 0016349

Cat #: 3E45

UPC: 980020020380

$ 125.48 EA
Company wide:
390 in stock
3 Inch EMT 45 Degree Elbow

Overview

3 Inch EMT 45 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020020380, 3E45

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: Steel