3" Rigid Aluminum 45° Elbow

Item #: 0016348
Cat #: 3A45
UPC: 786692011882
$ 397.63 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Rigid Aluminum 45 Degree Elbow

Overview

3 Inch Rigid Aluminum 45 Degree Elbow
Also known as: 786692011882, 3A45

Specifications

Diameter: 3 in
Angle: 45°
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Angle: 45°

Customer Reviews

No reviews for this product
(0)