3" Rigid Elbow, 90°, Steel, 24" Radius

Item #: 0016346

Cat #: 3R90X24

UPC: 980020102666

$ 552.66 EA
Company wide:
10 in stock
3" Diameter, 90° Elbow, 24" Radius, Rigid Conduit, Material: Galvanized Steel, Color: Metallic.

Overview

3" Diameter, 90° Elbow, 24" Radius, Rigid Conduit, Material: Galvanized Steel, Color: Metallic.

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020102666, 3R90X24

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Angle: 45°
Material: Steel
Sweep Radius: 24 in