Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow

Item #: 0016340

Cat #: DNF10-250FI-L

UPC: 074983826285

$ 1.35 EA
Company wide:
50 in stock
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50

Overview

Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983826285, DNF10-250FI-L, PDTDNF10250FIL

Specifications

Gender: Female
Material: Brass, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Brass, Nylon
Allowable Gauge Range: 12 - 10