Service Entrance Cap, 3"

Item #: 0016339

Cat #: EC300

UPC: 781002400400

$ 117.35 EA
Company wide:
237 in stock
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 3". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40040*

Overview

Service Entrance Cap, Clamp-On, Conduit Size: 3". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40040*

Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.

Also known as: 781002400400, EC300, 3CLWH, Weatherhead

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in