Threaded Conduit Nipple, 2" x 8", Steel

Item #: 0016335

Cat #: 28RNP

UPC: 980020005585

$ 46.58 EA
Company wide:
610 in stock
Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Conduit nipples can be used to extend conduit systems, and can be connected to boxes, enclosures, other lengths of conduit, etc

Also known as: 980020005585, 28RNP

Specifications

Material: Steel
Diameter: 2 in
Length: 8 in
Material: Steel
Length: 8 in
Diameter: 2 in