2" x 8" Galvanized Conduit Nipple

Item #: 0016334

Cat #: 28ANP

UPC: 786692013589

$ 108.56 EA
Company wide:
0 in stock
2" Rigid Conduit Nipple, Length: 8", Material: Aluminum.

Overview

2" Rigid Conduit Nipple, Length: 8", Material: Aluminum.
Also known as: 786692013589, 28ANP

Specifications

Diameter: 2 in
Length: 8 in
Diameter: 2 in
Length: 8 in