2" x 6" Galvanized Conduit Nipple

Item #: 0016333
Cat #: 26RNP
UPC: 786692005577
$ 39.83 EA
Company wide:
763 in stock
Documents & Guides
2" Rigid Conduit Nipple, Length: 6", Material: Galvanized Steel.

Overview

2" Rigid Conduit Nipple, Length: 6", Material: Galvanized Steel.
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692005577, 26RNP

Specifications

Length: 6 in
Material: Steel
Diameter: 2 in
Length: 6 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)