Threaded Conduit Nipple, 2" x 5", Steel

Item #: 0016332

Cat #: 25RNP

UPC: 980020005561

$ 27.92 EA
Company wide:
374 in stock
Threaded Conduit Nipple, 2 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020005561, 25RNP

Specifications

Material: Steel
Length: 5 in
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 5 in