PLATT logo

2" x 4" Galvanized Conduit Nipple

Item #: 0016331
Cat #: 24RNP
UPC: 786692005553
$ 29.86 EA
Company wide:
704 in stock
Documents & Guides
2" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.

Overview

2" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692005553, 24RNP, Rigid gal conduit, Threaded nipple

Specifications

Length: 4 in
Material: Steel
Diameter: 2 in
Length: 4 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)