PLATT logo

2" x 3" Galvanized Conduit Nipple

Item #: 0016328
Cat #: 23RNP
UPC: 786692005539
$ 23.79 EA
Company wide:
682 in stock
Documents & Guides
2" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.

Overview

2" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.
Also known as: 786692005539, 23RNP

Specifications

Length: 3 in
Material: Steel
Diameter: 2 in
Length: 3 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)