Threaded Conduit Nipple, 2" x 2-1/2", Steel

Item #: 0016327

Cat #: 2212RNP

UPC: 980020005523

$ 16.45 EA
Company wide:
519 in stock
Threaded Conduit Nipple, 2 Inch x 2-1/2 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 2-1/2 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020005523, 2212RNP

Specifications

Length: 2 1/2 in
Material: Steel
Diameter: 2 in
Length: 2 1/2 in
Diameter: 2 in
Material: Steel