PLATT logo

2" x 2" Galvanized Conduit Nipple, Closed

Item #: 0016326
Cat #: 2CRNP
UPC: 786692005515
$17.55 EA
Company wide:
1,284 in stock
Documents & Guides
2" Rigid Conduit Nipple, Closed, Length: 2", Material: Galvanized Steel.

Overview

2" Rigid Conduit Nipple, Closed, Length: 2", Material: Galvanized Steel.
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692005515, 2CRNP, Close nipple, 2" Close Nipple

Specifications

Length: 2 in
Material: Steel
Diameter: 2 in
Length: 2 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)