2" x 12" Galvanized Conduit Nipple

Item #: 0016324

Cat #: 212RNP

UPC: 786692005607

$ 62.25 EA
Company wide:
532 in stock
2" Rigid Conduit Nipple, Length: 12", Material: Galvanized Steel.

Overview

2" Rigid Conduit Nipple, Length: 12", Material: Galvanized Steel.

 Our nipples, washers, reducers and plugs are used with rigid/IMC conduit to secure conduit to an outlet box or enclosure, join enclosures or conduit bodies together, reduce the threaded opening on conduit bodies and female threaded fittings and plug an unused threaded conduit opening.

Also known as: 786692005607, 212RNP

Specifications

Length: 12 in
Material: Steel
Diameter: 2 in
Length: 12 in
Diameter: 2 in
Material: Steel