2" x 3' Galvanized Running Conduit

Item #: 0016320
Cat #: 23RRT
UPC: 786692008097
$ 452.53 EA
Company wide:
105 in stock
Documents & Guides
Conduit 2 Inch X 3 FT Galvanized Running Thread

Overview

Conduit 2 Inch X 3 FT Galvanized Running Thread
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways. RMC nipples are a shorter length of RMC and are threaded on both ends. Elbows are bent sections of conduit or tubing and are an important element of a raceway installation. Like our nipples, our elbows are threaded on both ends. Couplings are ID threaded from metal stock that has its ID sized, so when threaded, it will mate with the OD threads of the conduit. The pitch of conduit threads conforms to the American National Standard for Pipe Threads, General Purpose (Inch), ANSI/ASME B1.20.1. The taper of threads is 3/4 inch per foot (1 in 16).
Also known as: 786692008097, 23RRT, Running Thread, All thread

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)