Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Item #: 0016319

Cat #: BSN10-L

UPC: 074983830046

$ 1.53 EA
Company wide:
50 in stock
Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Overview

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Panduit® Pan-Term® Splices are designed and manufactured for fast assembly, and long reliable performance. As the demand for splices increases, it becomes essential to provide a complete system for termination products. We provide an extensive line of tooling designed specifically to provide optimum performance when used as a system for terminating.

Also known as: 074983830046, BSN10-L, PDTBSN10L

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow