
Threaded Conduit Nipple, 2-1/2" x 6", Steel
Item #: 0016317
Cat #: 2126RNP
UPC: 980020005868
$ 65.24 EA
Company wide:
272
in stock
Documents & Guides
Threaded Conduit Nipple, 2-1/2 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 2-1/2 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020005868, 2126RNP
Specifications
| Length: | 6 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Length: | 6 in |
| Diameter: | 2 1/2 in |
| Material: | Steel |