
Threaded Conduit Nipple, 2-1/2" x 4", Steel
Item #: 0016315
Cat #: 2124RNP
UPC: 980020005844
$ 48.64 EA
Company wide:
279
in stock
Documents & Guides
Threaded Conduit Nipple, 2-1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 2-1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020005844, 2124RNP
Specifications
| Length: | 4 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Length: | 4 in |
| Diameter: | 2 1/2 in |
| Material: | Steel |