Threaded Conduit Nipple, 2-1/2" x 10", Steel

Item #: 0016307

Cat #: 21210RNP

UPC: 980020005882

$ 101.81 EA
Company wide:
51 in stock
Threaded Conduit Nipple, 2-1/2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2-1/2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020005882, 21210RNP

Specifications

Material: Steel
Diameter: 2 1/2 in
Length: 10 in
Material: Steel
Length: 10 in
Diameter: 2 1/2 in