
2-1/2" Rigid Steel 90° Sweep Elbow, 36" Radius
Item #: 0016300
Cat #: 212R90X36
UPC: 786692003054
$ 534.96 EA
Company wide:
24
in stock
Documents & Guides
2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
Overview
2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692003054, 212R90X36
Specifications
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Material: | Steel |
| Angle: | 90° |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 36 in |