2-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 25' Coil

Item #: 0016298

Cat #: 212LTULX25

UPC: 980050029018

$ 14.22 FT
Company wide:
3,889 in stock
Documents & Guides
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 25 Foot Coil

Overview

2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 25 Foot Coil

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050029018, 212LTULX25

Specifications

Length: 25 ft
Jacket: PVC
Color: Gray
Material: Steel
Diameter: 2 1/2 in
Package Type: Coil
Type: Type UA
Length: 25 ft
Color: Gray
Diameter: 2 1/2 in
Type: Type UA
Jacket: PVC
Material: Steel
Package Type: Coil