
Service Entrance Cap, Clamp-On, Conduit Size: 2-1/2", Aluminum
Item #: 0016292
Cat #: EC250
UPC: 781002400356
$ 87.41 EA
Company wide:
175
in stock
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 2-1/2". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40035*
Overview
Service Entrance Cap, Clamp-On, Conduit Size: 2-1/2". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40035*
Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.
Also known as: 781002400356, EC250, 212CLWH, weatherhead
Specifications
| Material: | Die Cast Aluminum |
| Type: | Service Entrance Cap, Clamp-On |
| Diameter: | 2 1/2 in |
| Material: | Die Cast Aluminum |
| Diameter: | 2 1/2 in |
| Type: | Service Entrance Cap, Clamp-On |