2-1/2" Rigid Aluminum Conduit, 10' Length

Item #: 0016291

Cat #: 212A

UPC: 980030011071

$ 16.54 FT
Company wide:
1,990 in stock
Documents & Guides
2-1/2 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

Overview

2-1/2 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

For harsh or clean environments such as waste-water treatment, food processing, oil refineries, paper mills, and power plants, luminum Rigid Conduit , Elbows, and Couplings provide the needed protection for your cables and conductors.

Also known as: 980030011071, 212A

Specifications

Length: 10 ft
Diameter: 2 1/2 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 2 1/2 in