2" Rigid Aluminum 90° Elbow

Item #: 0016287

Cat #: 2A90

UPC: 980020011661

$ 167.72 EA
Company wide:
36 in stock
Documents & Guides
2 Inch Rigid Aluminum 90 Degree Elbow

Overview

2 Inch Rigid Aluminum 90 Degree Elbow

Rigid Aluminum Conduit is intended to route and help protect cables and conductors. The CSA and UL-listed conduit is constructed of aluminum. The conduit is resistant to most corrosive atmospheres and industrial environments. Use to route and help protect cables and conductors.

Also known as: 980020011661, 2A90

Specifications

Diameter: 2 in
Material: Aluminum
Angle: 90°
Diameter: 2 in
Angle: 90°
Material: Aluminum