2" Rigid Steel 45° Elbow

Item #: 0016286

Cat #: 2R45

UPC: 980020001860

$ 87.55 EA
Company wide:
584 in stock
2 Inch Rigid Steel 45 Degree Elbow

Overview

2 Inch Rigid Steel 45 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020001860, 2R45

Specifications

Material: Steel
Diameter: 2 in
Angle: 45°
Material: Steel
Angle: 45°
Diameter: 2 in