2" EMT 45° Elbow

Item #: 0016285

Cat #: 2E45

UPC: 980020020366

$ 36.84 EA
Company wide:
1,425 in stock
2 Inch EMT 45 Degree Elbow

Overview

2 Inch EMT 45 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020020366, 2E45

Specifications

Material: Steel
Diameter: 2 in
Angle: 45°
Material: Steel
Angle: 45°
Diameter: 2 in