2" Rigid Steel 90° Sweep Elbow, 24" Radius

Item #: 0016282

Cat #: 2R90X24

UPC: 980020102642

$ 300.00 EA
Company wide:
79 in stock
Documents & Guides
2 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

Overview

2 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020102642, 2R90X24

Specifications

Material: Steel
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Material: Steel
Angle: 90°
Diameter: 2 in
Sweep Radius: 24 in