2" Liquidtight Steel Flex, Type EF, Gray, 50' Coil

Item #: 0016278

Cat #: 2LTEFX50

UPC: 980050025911

$ 9.09 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 980050025911, 2LTEFX50

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Type: EF - Extra Flexible
Color: Gray
Material: Steel
Package Type: Coil