Threaded Conduit Nipple, 1" x 8", Steel

Item #: 0016271

Cat #: 18RNP

UPC: 980020004694

$ 23.33 EA
Company wide:
636 in stock
Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Rigid conduit nipples can be used to connect threaded rigid or IMC conduit to cast hubs or drilled and tapped conduit openings.

Also known as: 980020004694, 18RNP

Specifications

Diameter: 1 in
Material: Steel
Length: 8 in
Diameter: 1 in
Length: 8 in
Material: Steel