Threaded Conduit Nipple, 1" x 6", Steel

Item #: 0016270

Cat #: 16RNP

UPC: 980020004687

$ 14.50 EA
Company wide:
1,087 in stock
Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020004687, 16RNP, kluge nipple

Specifications

Diameter: 1 in
Length: 6 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 6 in