Threaded Conduit Nipple, 1" x 5", Steel

Item #: 0016269

Cat #: 15RNP

UPC: 980020004670

$ 13.54 EA
Company wide:
372 in stock
Threaded Conduit Nipple, 1 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004670, 15RNP

Specifications

Diameter: 1 in
Material: Steel
Length: 5 in
Diameter: 1 in
Length: 5 in
Material: Steel