Threaded Conduit Nipple, 1" x 4", Steel

Item #: 0016268

Cat #: 14RNP

UPC: 786692004662

$ 13.13 EA
Company wide:
735 in stock
Threaded Conduit Nipple, 1 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692004662, 14RNP

Specifications

Diameter: 1 in
Length: 4 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)