
Threaded Conduit Nipple, 1" x 3-1/2", Steel
Item #: 0016265
Cat #: 1312RNP
UPC: 980020004656
$ 11.34 EA
Company wide:
70
in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 3-1/2 Inch, Steel, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 1 Inch x 3-1/2 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020004656, 1312RNP
Specifications
| Diameter: | 1 in |
| Length: | 3 1/2 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |
| Length: | 3 1/2 in |