Threaded Conduit Nipple, 1" x 3", Steel

Item #: 0016264

Cat #: 13RNP

UPC: 980020004649

$ 9.62 EA
Company wide:
1,001 in stock
Threaded Conduit Nipple, 1 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004649, 13RNP

Specifications

Diameter: 1 in
Length: 3 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 3 in