1" x 2" Galvanized Conduit Nipple

Item #: 0016260
Cat #: 12RNP
UPC: 786692004624
$ 9.99 EA
Company wide:
1,233 in stock
Documents & Guides
1" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.

Overview

1" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.
Also known as: 786692004624, 12RNP

Specifications

Diameter: 1 in
Length: 2 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)