Threaded Conduit Nipple, 1/2" x 8", Steel

Item #: 0016249

Cat #: 128RNP

UPC: 980020004106

$ 16.43 EA
Company wide:
234 in stock
Threaded Conduit Nipple, 1/2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1/2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004106, 128RNP

Specifications

Diameter: 1/2 in
Material: Steel
Length: 8 in
Diameter: 1/2 in
Length: 8 in
Material: Steel