1/2" x 3' Galvanized Running Conduit

Item #: 0016243

Cat #: 123RRT

UPC: 980020008043

$ 203.77 EA
Company wide:
126 in stock
Conduit 1/2 Inch X 3 FT Galvanized Running Thread

Overview

Conduit 1/2 Inch X 3 FT Galvanized Running Thread

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways. RMC nipples are a shorter length of RMC and are threaded on both ends. Elbows are bent sections of conduit or tubing and are an important element of a raceway installation. Like our nipples, our elbows are threaded on both ends. Couplings are ID threaded from metal stock that has its ID sized, so when threaded, it will mate with the OD threads of the conduit. The pitch of conduit threads conforms to the American National Standard for Pipe Threads, General Purpose (Inch), ANSI/ASME B1.20.1. The taper of threads is 3/4 inch per foot (1 in 16).

Also known as: 980020008043, 123RRT, Running thread

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel