1/2" x 3" Galvanized Conduit Nipple

Item #: 0016240
Cat #: 123RNP
UPC: 786692004051
$ 7.47 EA
Company wide:
641 in stock
Documents & Guides
1/2" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.

Overview

1/2" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.
Also known as: 786692004051, 123RNP

Specifications

Diameter: 1/2 in
Length: 3 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)