1/2" x 2" Galvanized Conduit Nipple

Item #: 0016236
Cat #: 122RNP
UPC: 786692004037
$ 6.37 EA
Company wide:
1,010 in stock
Documents & Guides
1/2" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.

Overview

1/2" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.
Also known as: 786692004037, 122RNP

Specifications

Diameter: 1/2 in
Length: 2 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)