Threaded Conduit Nipple, 1-1/4" x 2", Steel

Item #: 0016204

Cat #: 1142RNP

UPC: 980020004922

$ 10.19 EA
Company wide:
399 in stock
Threaded Conduit Nipple, 1-1/4 Inch x 2 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/4 Inch x 2 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004922, 1142RNP

Specifications

Diameter: 1 1/4 in
Length: 2 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Length: 2 in