1-1/4" x 1-5/8" Galvanized Conduit Nipple, Closed

Item #: 0016201

Cat #: 114CRNP

UPC: 786692004914

$ 9.39 EA
Company wide:
1,305 in stock
1-1/4" Rigid Conduit Nipple, Closed, Length: 1-5/8", Material: Galvanized Steel.

Overview

1-1/4" Rigid Conduit Nipple, Closed, Length: 1-5/8", Material: Galvanized Steel.
Also known as: 786692004914, 114CRNP, close nipple

Specifications

Diameter: 1 1/4 in
Material: Steel
Length: 1 5/8 in
Diameter: 1 1/4 in
Length: 1 5/8 in
Material: Steel