
1-1/4" Rigid Steel 90° Sweep Elbow, 24" Radius
Item #: 0016192
Cat #: 114R90X24
UPC: 786692002620
$ 237.22 EA
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius
Overview
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692002620, 114R90X24
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | Steel |
| Sweep Radius: | 24 in |