1-1/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 50' Coil

Item #: 0016190

Cat #: 114LTULX50

UPC: 980050023719

$ 6.36 FT
Company wide:
13,202 in stock
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip

Overview

1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050023719, 114LTULX50, LFMC

Specifications

Diameter: 1 1/4 in
Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Package Type: Coil
Type: Type UA
Diameter: 1 1/4 in
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Length: 50 ft
Package Type: Coil