C-h Ch14b100bp 1 Phase 100a 10kAIC, Main Breaker

Item #: 0016189

Cat #: CH14B100BP

UPC: 782114007631

Company wide:
0 in stock
1 Phase 100a 10k Main Bkr 14 Full 14 Max Circuit Loadcenter, 10 kAIC

Overview

1 Phase 100a 10k Main Bkr 14 Full 14 Max Circuit Loadcenter, 10 kAIC
Also known as: 782114007631, CH14B100BP, CUTCH14B100BP

Specifications

Family / Style: CH
Circuits: 14
Amps: 100
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 100
Interrupt Rating AC: 10 kA
Circuits: 14
IP/NEMA Rating: NEMA 1