1-1/4" Rigid Aluminum Conduit, 10' Length

Item #: 0016183

Cat #: 114A

UPC: 980030011040

$ 6.32 FT
Company wide:
7,120 in stock
Documents & Guides
1-1/4 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

Overview

1-1/4 Inch Aluminum Rigid Conduit, 10 Foot Length, Includes Threaded Coupling

For harsh or clean environments such as waste-water treatment, food processing, oil refineries, paper mills, and power plants, luminum Rigid Conduit , Elbows, and Couplings provide the needed protection for your cables and conductors.

Also known as: 980030011040, 114A

Specifications

Diameter: 1 1/4 in
Length: 10 ft
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum
Length: 10 ft