Threaded Conduit Nipple, 1-1/2" x 5", Steel

Item #: 0016179

Cat #: 1125RNP

UPC: 980020005271

$ 20.78 EA
Company wide:
183 in stock
Threaded Conduit Nipple, 1-1/2 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020005271, 1125RNP, FEED THROUGH NIPPLE

Specifications

Diameter: 1 1/2 in
Material: Steel
Length: 5 in
Diameter: 1 1/2 in
Length: 5 in
Material: Steel